Shop All Mortar & Pestle Sets
United
Pestle, Porcelain, Unglazed, 1150C, White
Mfr # J-208
Zoro # G2934946
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pestle Length 157 mm
- Product Type Pestle
- Pestle Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # J-208
- Zoro # G2934946
- Country of Origin India
- Category Mortar & Pestle Sets
Dimensions
Pestle Length | 157 mm |
Details
Item | Pestle |
Product Type | Pestle |
Pestle Material | Porcelain |
Description
Pestle, Mortar Material Not Applicable, Pestle Material Porcelain, Pestle Length 157 mm, Product Type Pestle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOFIT BioFit Antimicrobial Stool, 21"-28" Seat Height, Black Vinyl - Chrome Steel Base - Elite Series (EES-M-RC-T-XF-XA-C-P28540)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- AMSCOPE 3.5X-180X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3TZZ-144A-5M3-B)
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-4TP-144A)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-206)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-209)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD150)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD275)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD070)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD050)
- UNITED SCIENTIFIC Micro Pestle, Pp, PK 12 (81441)
- United Labware