Shop All Mortar & Pestle Sets
United
Pestle, Porcelain, Unglazed, 1150C, White
Mfr # J-206
Zoro # G2934885
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pestle Length 114 mm
- Product Type Pestle
- Pestle Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # J-206
- Zoro # G2934885
- Country of Origin India
- Category Mortar & Pestle Sets
Dimensions
Pestle Length | 114 mm |
Details
Item | Pestle |
Product Type | Pestle |
Pestle Material | Porcelain |
Description
Pestle, Mortar Material Not Applicable, Pestle Material Porcelain, Pestle Length 114 mm, Product Type Pestle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH MagBinding Beads, 8 ml (ZD4100-2-8)
- FLOMEC Watermeter (TM05NQ9GMA)
- OHAUS Clamp, Stainless Steel (CLR-STRODC122)
- ADVANTEC MFS MCE Membrane Filters, 0.8um, 47mm, Sterile, Gridded, PK100 (A080H047A)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD150)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD070)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD050)
- UNITED Mortar/Pestle Set, Agate Stone, 50 mL (MPA035)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-208)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-209)
- ZORO SELECT Mortar and Pestle, 125 ml (PPM075)
- United Labware