Shop All Drain & Drip Pans
United Marketing
Oil Drain Pan, 58 Quart, Black, Crude Control Oil
Mfr # 42008
Zoro # G802697146
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 16
- Length 39.5
- Width 24.5
- Height (In.) 9.25
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Marketing
- MFR # 42008
- Zoro # G802697146
- UPC # 817739010626
- Country of Origin United States
- Category Drain & Drip Pans
Dimensions
Dia. | 16 |
Length | 39.5 |
Width | 24.5 |
Height (In.) | 9.25 |
Details
Color | Black |
Material of Construction | Polyethylene |
Description
This portable drain pan catches everything and seals it up tight for transport or storage. Pan accepts up to 58 quarts of oil and can stands on end without leaking. Constructed of heavy-duty polyethylene for long life.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Culligan SW-2A HWater Filter Wrench (46810)
- BALDWIN FILTERS Air Filter, 5-13/32 x 13-5/32 in. (RS4131)
- DURAGO Disc Brake Rotor, BR31312 (BR31312)
- HENGST Oil Filter, E11Hd57 (E11HD57)
- GRAY Oil Fluid Handler, 15 Gal., 30 In. Dia (OH-15)
- OEMTOOLS 2.8 Quart Low Profile Drain Pan (87017)
- JOHNDOW INDUSTRIES Self Evacuating Oil Drain, 27 gal. (JDI-27DC)
- WESTWARD Drain Pan, 5-13/16 H (In.), 23-1/4 in. L (45CT67)
- LINCOLN Portable Oil Drain, Plastic, 8 gal. (3508)
- RANGER 18Gallon Upright Portable Oil Drain wHand Pump, heavyduty translucent polyethylene (RD-18G)
- PLEWS-EDELMANN 6 Quart High Plastic Drain Pan (75-760)
- United Marketing Drain & Drip Pans