Shop All Lab Dishes
United
Laboratory Tray, 15 x 12 x 3", PK10
Mfr # 81702
Zoro # G6144026
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United
- MFR # 81702
- Zoro # G6144026
- Country of Origin India
- Category Lab Dishes
Details
Item | Laboratory Tray,15 x 12 x 3",PK10 |
Industry Type | Healthcare |
Description
Laboratory Tray,15 x 12 x 3",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 100 Place, Red (513079R)
- SYNTHWARE FLASK, DEWAR, WIDE MOUTH, METAL HOUSING, 350mL, 195X100mm (F110350)
- AMSCOPE Pair of Super Widefield 10X Microscope Eyepieces (30mm) (EP10X30)
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- CELLTREAT CELLTREAT® 96 Deep Well Storage Plate, 1.0mL, PP, Round Well, V-Bottom, Non-sterile (229570)
- DYNALON LABORATORY TRAY 4X18X18 POLYPROPYLENE (107324)
- CELLTREAT Non-Treated Plate w/Lid, 96 Well, PK100 (229596)
- LABEXACT SterilePetriDishw/CellulosePad55mm, PK100 (12K974)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 300mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-300)
- CELLTREAT CELLTREAT® 10µl Inoculating Loop, Individual Pack, Sterile, Blue, 221mm, 600/Case (229612)
- QORPAK Weighing Pan, Dia. 4 In, PK500 (235998)
- United Lab Dishes