Shop All Lab Coats & Jackets
United
Lab Coat, XL, White, 48in, Buttons, 3 Pockets
Mfr # LCMXL1
Zoro # G5698271
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Blend Fabric
- Size XL
- Fits Chest Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # LCMXL1
- Zoro # G5698271
- Country of Origin India
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Fits Chest Size | 48 in |
Fits Chest Size, | 48 in |
Named Size | XL |
Details
Item | Lab Coat |
Cuff Style | Open |
Color | White |
Material | Cotton Blend Fabric |
Closure Type | Buttons |
Industry Type | Healthcare |
Number of Pockets | 1 |
Gender | Men's |
Attached Hood | No |
Pocket Location | Left Chest |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Gender Men's, Material Cotton Blend Fabric, Named Size XL, Number of Pockets 1, Pocket Location Left Chest, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size S, 12PK (GL2001KS)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-8)
- SELLSTROM Ratchet Faceshield Assm 8 IR Flip Window (S32181)
- PIG Spill Kit Refill, Oil-Based Liquids (KITR404)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCMS01)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCLS01)
- UNITED Lab Coat, L, White, 42in, Buttons, 3 Pockets (LCLL01)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCMM01)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCLM01)
- SUPERIOR SURGICAL Microstatic ESD Lab Coat, Unisex, Blue, M (473-M)
- RED KAP Mens White Lab Coat 80/20 (KP14WH RG 38)
- United Workwear and Protective Clothing