Shop All Lab Coats & Jackets
United
Lab Coat, S, White, 36in, Buttons, 3 Pockets
Mfr # LCMS01
Zoro # G5785035
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Blend Fabric
- Size S
- Fits Chest Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # LCMS01
- Zoro # G5785035
- Country of Origin India
- Category Lab Coats & Jackets
Dimensions
Size | S |
Fits Chest Size | 36 in |
Fits Chest Size, | 36 in |
Named Size | S |
Details
Item | Lab Coat |
Cuff Style | Open |
Color | White |
Material | Cotton Blend Fabric |
Closure Type | Buttons |
Number of Pockets | 1 |
Industry Type | Healthcare |
Gender | Men's |
Attached Hood | No |
Product Type | Lab Coat |
Pocket Location | Left Chest |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Gender Men's, Material Cotton Blend Fabric, Named Size S, Number of Pockets 1, Pocket Location Left Chest, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Coated Gloves, Nylon, L, 60WF89, PR (60WF81)
- POLAR PLUS Deerskin Double Insulated Glove, M (FG-2200-M)
- SIGNMISSION Now Hiring Team Leaders Yard Sign & Stake outdoor plastic coroplast window, C-2436 TEAM LEADERS (C-2436 TEAM LEADERS)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCLS01)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCMM01)
- UNITED Lab Coat, L, White, 42in, Buttons, 3 Pockets (LCLL01)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCLM01)
- UNITED Lab Coat, XL, White, 48in, Buttons, 3 Pockets (LCMXL1)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 50)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Medium, White (JWC5403SPWH)
- United Workwear and Protective Clothing