Shop All Lab Coats & Jackets
United
Lab Coat, M, White, 40in, Buttons, 3 Pockets
Mfr # LCMM01
Zoro # G5531425
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Blend Fabric
- Size M
- Fits Chest Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # LCMM01
- Zoro # G5531425
- Country of Origin India
- Category Lab Coats & Jackets
Dimensions
Size | M |
Fits Chest Size | 40 in |
Fits Chest Size, | 40 in |
Named Size | M |
Details
Item | Lab Coat |
Cuff Style | Open |
Color | White |
Material | Cotton Blend Fabric |
Closure Type | Buttons |
Gender | Men's |
Industry Type | Healthcare |
Number of Pockets | 1 |
Attached Hood | No |
Pocket Location | Left Chest |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Gender Men's, Material Cotton Blend Fabric, Named Size M, Number of Pockets 1, Pocket Location Left Chest, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Cut Resistant Arm Guard, L, 9 In. L, PR (CN 820-9 L)
- NMC No Entry Restrooms Closed Heavy Duty Floor Stand (HDFS206)
- ORGANIZED LIVING TRILOCK ANCHOR 10PK WH (1464-6623-11)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-S)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCMS01)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCLS01)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCLM01)
- UNITED Lab Coat, L, White, 42in, Buttons, 3 Pockets (LCLL01)
- UNITED Lab Coat, XL, White, 48in, Buttons, 3 Pockets (LCMXL1)
- UNITED Lab Coat, 2XL, Whit, 50in, Buttons, 3 Pockets (LCMXXL1)
- SUPERIOR SURGICAL Unisex Microstatic ESD Lab Coat, Small, Blue (473-S)
- United Scrubs & Lab Coats