Shop All Lab Coats & Jackets
United
Lab Coat, M, White, 40in, Buttons, 3 Pockets
Mfr # LCLM01
Zoro # G5610911
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Blend Fabric
- Size M
- Fits Chest Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United
- MFR # LCLM01
- Zoro # G5610911
- Country of Origin India
- Category Lab Coats & Jackets
Dimensions
Size | M |
Fits Chest Size | 40 in |
Fits Chest Size, | 40 in |
Named Size | M |
Details
Item | Lab Coat |
Cuff Style | Open |
Color | White |
Material | Cotton Blend Fabric |
Closure Type | Buttons |
Gender | Woman's |
Industry Type | Healthcare |
Number of Pockets | 1 |
Attached Hood | No |
Pocket Location | Left Chest |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Gender Woman's, Material Cotton Blend Fabric, Named Size M, Number of Pockets 1, Pocket Location Left Chest, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Liquid Barrier Gown, LowLint, BL, S/M, PK10 (47992)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034YB)
- LUMAPRO Exit Sign, ABS, LED/Incandescent, 12W, Red (40CP82)
- NMC Rtk Hazard Warning Write-On Warning Label, Material: Pressure Sensitive Paper (WOL9)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCMM01)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCMS01)
- UNITED Lab Coat, L, White, 42in, Buttons, 3 Pockets (LCLL01)
- UNITED Lab Coat, XL, White, 48in, Buttons, 3 Pockets (LCMXL1)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCLS01)
- RED KAP Unisex Pocketless Wrap (WP18LB RG L)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- United Workwear and Protective Clothing