Shop All Lab Coats & Jackets
United
Lab Coat, L, White, 42in, Buttons, 3 Pockets
Mfr # LCLL01
Zoro # G7615081
original price:
$32.55
10% off
new price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Blend Fabric
- Size L
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # LCLL01
- Zoro # G7615081
- Country of Origin India
- Category Lab Coats & Jackets
Dimensions
Size | L |
Fits Chest Size | 42 in |
Fits Chest Size, | 42 in |
Named Size | L |
Details
Item | Lab Coat |
Cuff Style | Open |
Color | White |
Material | Cotton Blend Fabric |
Closure Type | Buttons |
Industry Type | Healthcare |
Number of Pockets | 1 |
Gender | Woman's |
Attached Hood | No |
Pocket Location | Left Chest |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Gender Woman's, Material Cotton Blend Fabric, Named Size L, Number of Pockets 1, Pocket Location Left Chest, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Waist Belt (473902)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, 2XL (Size 11), 1 Pair (11-644V)
- 5S SUPPLIES VinylStripe 5S T's Square Yellow, 25PK (VST-SQUARE-YELLOW)
- GAME WORKWEAR The Econo Solid Safety Vest, Yellow, Size 5X (I-70)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCMS01)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCMM01)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCLS01)
- UNITED Lab Coat, XL, White, 48in, Buttons, 3 Pockets (LCMXL1)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCLM01)
- BOTRON CO White Lightweight ESD Smock Medium (B7333)
- UNITED SCIENTIFIC Laboratory Coat, Triple Extra Large, Men (LCM3XL1)
- United Scrubs & Lab Coats