Shop All Lab Hot Plates
United
Hotplate, Stainless Steel, 6in, Stir Bar
Mfr # HOTPAG
Zoro # G5579201
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 32 Degrees to 662 Degrees
- Temp. Range (C) 0 Degrees to 350 Degrees
- Voltage 115V AC
- Wattage 650 W
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # HOTPAG
- Zoro # G5579201
- Country of Origin India
- Category Lab Hot Plates
Dimensions
Overall Height | 4 in |
Plate Width | 6 in |
Plate Length | 6 in |
Overall Width | 6 1/4 in |
Overall Length | 10.75 in |
Plate Dia. | 6 in |
Plate Diameter | 6 in |
Overall Depth | 10 3/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) 0 Degrees to 350 Degrees , Temp. Range (F) 32 Degrees to 662 Degrees , Plate Length 6 in, Plate Width 6 in, Plate Dia. 6 in, Plate Shape Round, Plate Material Stainless Steel, Load Capacity - English 6.25 lb, Load Capacity - Metric 2 L, Overall Height 4 in, Overall Length 10.75 in, Overall Width 6 1/4 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 50 to 1700 rpm, Auto Shutoff Yes, Includes Timer No, Voltage 115V AC, 8 A Amps, 450 W Watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Storage/Media Bottle, 500mL, 176mm H, (14399-500)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- ESAB Atom Arc 7018Mo 332In 14In 50Lb Electrode (255023319)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5145)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- WENSECO Hot Plate, Ind Low Profile 6"x6"x.5" Anodized Alum Plate, Dig Control (HP66OZ)
- UNITED SCIENTIFIC Eco-Heat Hot Plate, 1L (UNEHPLATE-1L)
- United Lab Heaters