Shop All Lab Dishes
United
Glass Crucible Lid, Quartz, 80 mL
Mfr # CGQ080-L
Zoro # G7120639
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # CGQ080-L
- Zoro # G7120639
- Country of Origin India
- Category Lab Dishes
Details
Item | Glass Crucible Lid,Quartz,80 mL |
Industry Type | Healthcare |
Description
Glass Crucible Lid,Quartz,80 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (PH-ABT-HC-UCFS-0104)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (3002)
- UNITED SCIENTIFIC PiPETte/Instrument Organizer Tray, Pp (PPT004)
- TRICORBRAUN 750 Ml Glass Long Neck, Liquor Round, Flint, 18.5Mm Finish California Bar Top 775 Cc (264293)
- UNITED Laboratory Tray, 15 x 12 x 3", PK10 (81702)
- DYNABRADE HOSE ADAPTER STATIC (DB95894)
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 39mL, Silver, PK100 (HS14521B)
- CELLTREAT Non-treated Plate, Sterile, 1-Well (229501)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 150mmx25mm (229652)
- United Lab Dishes