Shop All Stainless Steel Pipe Fittings
United Electric
Union Connector Kit, 1/2" SS
Mfr # SD6213-50
Zoro # G8921722
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type NPT
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Electric
- MFR # SD6213-50
- Zoro # G8921722
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | NPT |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Union Connector Kit |
Specific Pipe Fitting Shape | Union |
Pipe Fitting Connection Type | NPT |
Description
Union Connector Kit,1/2 In. SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310507801)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Face Bushing (0319911848)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- ZORO SELECT 1/4" MNPT 316 SS Square Head Plug (60SQ112N014)
- ZORO SELECT 1-1/2" Welded SS Blind Flange (4381003430)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1/2" NPT Female (ZUSA-PF-6823)
- SMITH-COOPER Coupling, 1-1/2", 150,316, Thrd Heavy (4381034270)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X1/4" (4307000232)
- PARKER 3/8" FNPT 316 SS Tee (6-6-6 FT-SS)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 1/2" MNPT (ZUSA-PF-281)
- United Electric Stainless Steel Pipe Fittings