Shop All Renewable Bushings
This Product is Discontinued
United Drill Bushing
Drill Bushing, Slip-Ft R, 27/64in, 2-1/8inL (Discontinued)
Mfr # SF48-34-27/64
Zoro # G0046770
This Product is Discontinued
Key Features
- Size- Decimal 27/64" (0.4219)
- Material - Machining High Speed Steel
- Finish High Speed Steel
- Measurement System Fractional Inch
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Drill Bushing
- MFR # SF48-34-27/64
- Zoro # G0046770
- Country of Origin United States
- Category Renewable Bushings
Dimensions
Size- Decimal | 27/64" (0.4219) |
Outside Dia. Tolerance | +0.0000/- +0.0002 in |
Drill Size | Y |
Inside Dia. Tolerance | +0.0001 in/+0.0005 in |
Inside Dia. | 27/64 in |
Overall Length | 2 1/8 in |
Outside Dia. | 3/4 in |
Size - Decimal | Y - 0.4040 |
Details
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Bushing Type | Slip Fixed Renewable Combination |
Bushing Head Type | Headed |
Hardness | Rc 62-64 |
Material | C1144 Case Hardened |
Item | Slip-Fixed/Renewable Drill Bushings (SF) |
Head Material | High Speed Steel |
Decimal Equivalent | 0.4219 |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Bushing Code | SF |
Description
Slip-Fixed/Renewable Drill Bushings (SF), Headed, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.