Shop All Drill Bushing Liners
This Product is Discontinued
United Drill Bushing
Drill Bushing, Hd Liner, 1-3/8in, 2-1/8inL. (Discontinued)
Mfr # HL-112-34
Zoro # G0046719
This Product is Discontinued
Key Features
- Bushing Type Head Liner
- Rockwell Hardness RC 62-64
- Size- Decimal 1-3/8" (1.3750)
- Decimal Equivalent 1.3750
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Drill Bushing
- MFR # HL-112-34
- Zoro # G0046719
- Country of Origin United States
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 1-3/8" (1.3750) |
Inside Dia. Tolerance | +0.0001 in/+0.0005 in |
Drill Size | 1 3/8 in |
Outside Dia. Tolerance | +0.0019 in/+0.0023 in |
Inside Dia. | 1 3/8 in |
Outside Dia. | 1 3/4 in |
Overall Length | 2 1/8 in |
Size - Decimal | 1 3/8 in (1.3750) |
Details
Bushing Type | Head Liner |
Rockwell Hardness | RC 62-64 |
Item | Drill Bushing Liner |
Decimal Equivalent | 1.3750 |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Bushing Head Type | Headed |
Head Material | High Speed Steel |
Material | C1144 Case Hardened |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Headed, Fractional Inch, 1 3/8 in, 1.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.