Shop All Lab Clamps & Straps
United
Double Burette Clamp, 10in, Aluminum, Slves
Mfr # CLBURDD
Zoro # G5615732
original price:
$21.39
14% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Buret
- Length 9 in
- Max. Jaw Opening 1 in
- Number of Prongs 2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # CLBURDD
- Zoro # G5615732
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 9 in |
Overall Length | 9 in |
Details
Type - Clamp, Stand, Support | Buret |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 1 in |
Number of Prongs | 2 |
Material | Stainless Steel |
Item | Buret Clamp |
Includes | Sleeves |
Max. Capacity | 19 mm |
Body Material | Aluminum |
Product Type | Buret Clamp |
Base Material | Aluminum |
Compatible Product Type | Rod |
Minimum Jaw Opening | 0 in |
Maximum Jaw Opening | 1 in |
Clamp Material | Aluminum |
Includes Mounting Hardware | Mounting Hardware Included |
Maximum Capacity | 0.02 mL |
Clamp Finish | Aluminum |
Description
Buret, Clamp, Length 9 in, Base Length Not Applicable, Base Width Not Applicable, Max. Jaw Opening 1 in, Number of Prongs 2, Material Stainless Steel, Includes Sleeves, Max. Capacity 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- UNITED Support Stand And Rings, 24in, 1/2in, Stl (SET694)
- UNITED Support Stand, 36in, 1/2in, Stl, Base/Rod (SSB6X1)
- UNITED Clamp 2 Prong, 10in, Zinc Alloy, 65mm, 30mm (CLPVC2)
- UNITED Support Stand And Rings, 18in, 5/16in, Stl (SET462)
- UNITED Support Stand, 24in, 1/2in, Stl, Base/Rod (SSB6X9)
- OHAUS Clamp, Stainless Steel, 13.31" L (CLS-COLMNSL)
- United Lab Stands & Supports