Shop All Lab Crucibles
United
Dish, Porcelain, Glazed, 1150C, 94mm, PK6
Mfr # JED120
Zoro # G6666834
product price: $40.75
/pk 6, $6.79/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain
- Capacity 120 mL
- For Use With Labware Crucibles
- Diameter 94 mm
- Finish Glazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # JED120
- Zoro # G6666834
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 94 mm |
Details
Item | Bowl |
Material | Porcelain |
Capacity | 120 mL |
For Use With | Labware Crucibles |
Finish | Glazed |
Max. Temp. | 1,150 Degrees C |
Color | White |
Product Type | Evaporating Dish |
Autoclavable | Yes |
Description
Bowl, Diameter 94 mm, Capacity 120 mL, Product Type Evaporating Dish, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, For Use With Labware Crucibles, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- GLOBE SCIENTIFIC Transfer Pipette, 50uL, 59mm L, PK5000 (139110)
- AMERICAN BIOTECH SUPPLY Freezer, 15 cu ft, 29-1/2"D, 35-1/8"H, 56" W (ABT-MFS-15-C)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- UNITED Crucible, Porcelain, Glazd, 1150C, 53mm, PK6 (JCT050)
- UNITED Casserole, Porcelain, Glzd, 1150C, 70mm, Wht (JPC060)
- UNITED Crucible, Porcelain, Glazd, 1150C, 43mm, PK6 (JCT030)
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- UNITED Casserole, Porcelain, Glzd, 1150C, 85mm, Wht (JPC140)
- UNITED Crucible, Nickel, 100mL (NCR100)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- United Labware