Shop All Lab Crucibles
United
Crucible, Steel, 100mL, Lid
Mfr # SSR100
Zoro # G5589227
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 mL
- Material Stainless Steel
- Diameter 57 mm
- Finish Polished
- Height 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # SSR100
- Zoro # G5589227
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 57 mm |
Height | 55 mm |
Overall Height | 57 mm |
Details
Item | Crucible with Lid |
Capacity | 100 mL |
Material | Stainless Steel |
Finish | Polished |
For Use With | Labware Crucibles |
Product Type | Crucible |
Description
Crucible with Lid, Diameter 57 mm, Overall Height 57 mm, Capacity 100 mL, Product Type Crucible, Finish Polished, Material Stainless Steel, For Use With Labware Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5513289V-86)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- ZORO SELECT RING SUPPORT 5 IN (SRCI05)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- UNITED Casserole, Porcelain, Glzd, 1150C, 70mm, Wht (JPC060)
- UNITED Crucible, Nickel, 100mL (NCR100)
- UNITED Casserole, Porcelain, Glzd, 1150C, 125mm, Wht (JPC500)
- UNITED Crucible, Porcelain, 15mL, 25x45mm (JCL020)
- UNITED Crucible, Porcelain, Glazd, 1150C, 43mm, PK6 (JCT030)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- United Labware