Shop All Lab Crucibles
United
Crucible, Porcelain, Glazd, 1150C, 65mm, PK6
Mfr # JCT100
Zoro # G6510971
product price: $58.35
/pk 6, $9.73/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 mL
- Material Porcelain
- Max. Temp. 1,150 Degrees C
- Finish Glazed
- Diameter 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # JCT100
- Zoro # G6510971
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 65 mm |
Height | 55 mm |
Overall Height | 54 mm |
Details
Item | Crucible |
Capacity | 100 mL |
Material | Porcelain |
Max. Temp. | 1,150 Degrees C |
Finish | Glazed |
For Use With | Labware Crucibles |
Color | White |
Product Type | Crucible |
Autoclavable | Yes |
Description
Crucible, Diameter 65 mm, Overall Height 54 mm, Capacity 100 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, For Use With Labware Crucibles, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital (OCT200/23050)
- AMS Bottom Dredge, 25 Pound, Stainless Steel (445.60)
- 3M PerfectIt EX AC Rubbing Compound Quart (MMM36060)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- UNITED Dish, Porcelain, Glazed, 1150C, 75mm, PK6 (JED080)
- UNITED Casserole, Porcelain, Glzd, 1150C, 85mm, Wht (JPC140)
- UNITED Crucible, Nickel, 100mL (NCR100)
- UNITED Crucible, Porcelain, Glazd, 1150C, 53mm, PK6 (JCT050)
- UNITED Crucible, Porcelain, Glazd, 1150C, 43mm, PK6 (JCT030)
- UNITED Crucible, Porcelain, 15mL, 25x45mm (JCL020)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-110)
- United Labware