Shop All Lab Crucibles
United
Crucible, Porcelain, Glazd, 1150C, 53mm, PK6
Mfr # JCT050
Zoro # G6678271
product price: $35.59
/pk 6, $5.93/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain
- Capacity 50 mL
- Max. Temp. 1,150 Degrees C
- For Use With Labware Crucibles
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # JCT050
- Zoro # G6678271
- Country of Origin India
- Category Lab Crucibles
Dimensions
Height | 40 mm |
Diameter | 53 mm |
Overall Height | 43 mm |
Details
Item | Crucible |
Material | Porcelain |
Capacity | 50 mL |
Max. Temp. | 1,150 Degrees C |
For Use With | Labware Crucibles |
Color | White |
Finish | Glazed |
Product Type | Crucible |
Autoclavable | Yes |
Description
Crucible, Diameter 53 mm, Overall Height 43 mm, Capacity 50 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, For Use With Labware Crucibles, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Conductivity Meter, DS, 0 to 19.99 mS/cm (EC150)
- UNITED SCIENTIFIC Watch Glasses, 150Mm Diameter, PK 12 (WGL150)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-A)
- UNITED Crucible, Nickel, 50mL, Lid (NCR050)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- UNITED Casserole, Porcelain, Glzd, 1150C, 125mm, Wht (JPC500)
- UNITED Casserole, Porcelain, Glzd, 1150C, 100mm, Wht (JPC200)
- UNITED Dish, Porcelain, Glazed, 1150C, 75mm, PK6 (JED080)
- UNITED Casserole, Porcelain, Glzd, 1150C, 85mm, Wht (JPC140)
- UNITED Crucible, Porcelain, 15mL, 25x45mm (JCL020)
- United Lab Crucibles