Shop All Lab Crucibles
United
Crucible, Porcelain, Glazd, 1150C, 50mm, PK6
Mfr # JCL030
Zoro # G7038814
product price: $29.99
/pk 6, $5.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 mL
- Material Porcelain
- Finish Glazed
- For Use With Labware Crucibles
- Height 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # JCL030
- Zoro # G7038814
- Country of Origin India
- Category Lab Crucibles
Dimensions
Height | 31 mm |
Diameter | 50 mm |
Overall Height | 31 mm |
Details
Item | Crucible |
Capacity | 30 mL |
Material | Porcelain |
Finish | Glazed |
For Use With | Labware Crucibles |
Max. Temp. | 1,150 Degrees C |
Color | White |
Product Type | Crucible |
Autoclavable | Yes |
Description
Crucible, Diameter 50 mm, Overall Height 31 mm, Capacity 30 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, For Use With Labware Crucibles, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Hydrometer Rack, 18 Slots (F18988-0000)
- WHEATON Straight Plug Stoppers, Silicone, PK100 (224100-178)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- GLOBE SCIENTIFIC Flange Cap, Red, Polyethylene, PK1000 (118127R)
- UNITED Crucible, Nickel, 50mL, Lid (NCR050)
- UNITED Casserole, Porcelain, Glzd, 1150C, 70mm, Wht (JPC060)
- UNITED Casserole, Porcelain, Glzd, 1150C, 125mm, Wht (JPC500)
- UNITED Casserole, Porcelain, Glzd, 1150C, 85mm, Wht (JPC140)
- UNITED Crucible, Nickel, 100mL (NCR100)
- UNITED Casserole, Porcelain, Glzd, 1150C, 100mm, Wht (JPC200)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- United Labware