Shop All Lab Crucibles
United
Crucible, Porcelain, Glazd, 1150C, 43mm, PK6
Mfr # JCT030
Zoro # G7014034
product price: $33.95
/pk 6, $5.66/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 mL
- Material Porcelain
- Height 39 mm
- Finish Glazed
- Max. Temp. 1,150 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # JCT030
- Zoro # G7014034
- Country of Origin India
- Category Lab Crucibles
Dimensions
Height | 39 mm |
Diameter | 43 mm |
Overall Height | 37 mm |
Details
Item | Crucible |
Capacity | 30 mL |
Material | Porcelain |
Finish | Glazed |
Max. Temp. | 1,150 Degrees C |
Color | White |
For Use With | Labware Crucibles |
Product Type | Crucible |
Autoclavable | Yes |
Description
Crucible, Diameter 43 mm, Overall Height 37 mm, Capacity 30 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, For Use With Labware Crucibles, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Reusable Glass Syringe, Glass Luer, 20 mL (7.102-41)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 40mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-40)
- CAFRAMO Safety Lab Stand (A110)
- SYNTHWARE STOPPER, GLASS, FLASK LENGTH, PENNYHEAD, #27 (S280027)
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- UNITED Casserole, Porcelain, Glzd, 1150C, 100mm, Wht (JPC200)
- UNITED Dish, Porcelain, Glazed, 1150C, 75mm, PK6 (JED080)
- UNITED Crucible, Nickel, 50mL, Lid (NCR050)
- UNITED Casserole, Porcelain, Glzd, 1150C, 85mm, Wht (JPC140)
- UNITED Casserole, Porcelain, Glzd, 1150C, 70mm, Wht (JPC060)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- United Labware