Shop All Lab Crucibles
United
Crucible, Nickel, 50mL, Lid
Mfr # NCR050
Zoro # G5572271
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL
- Material Nickel
- Diameter 45 mm
- Max. Temp. 2,300 Degrees F
- Height 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # NCR050
- Zoro # G5572271
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 45 mm |
Height | 47 mm |
Overall Height | 47 mm |
Details
Item | Crucible with Lid |
Capacity | 50 mL |
Material | Nickel |
Max. Temp. | 2,300 Degrees F |
Finish | Polished |
For Use With | Labware Crucibles |
Product Type | Crucible |
Description
Crucible with Lid, Diameter 45 mm, Overall Height 47 mm, Capacity 50 mL, Product Type Crucible, Finish Polished, Material Nickel, For Use With Labware Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- WELCH Vacuum Hose, Welch (331040-10)
- ZORO SELECT Stopper, 25mm, Black, PK6 (RST11-S)
- KIMBLE CHASE Acid Test Buret, 10 mL (A-620F-1)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- UNITED Crucible, Porcelain, Glazd, 1150C, 53mm, PK6 (JCT050)
- UNITED Casserole, Porcelain, Glzd, 1150C, 125mm, Wht (JPC500)
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- UNITED Casserole, Porcelain, Glzd, 1150C, 100mm, Wht (JPC200)
- UNITED Crucible, Nickel, 100mL (NCR100)
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- United Lab Crucibles