Shop All Lab Crucibles
United
Crucible, Nickel, 25mL, Lid
Mfr # NCR025
Zoro # G9711326
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 mL
- Material Nickel
- Diameter 36 mm
- Max. Temp. 2,300 Degrees F
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # NCR025
- Zoro # G9711326
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 36 mm |
Height | 39 mm |
Overall Height | 39 mm |
Details
Item | Crucible with Lid |
Capacity | 25 mL |
Material | Nickel |
Max. Temp. | 2,300 Degrees F |
Finish | Polished |
For Use With | Labware Crucibles |
Product Type | Crucible |
Description
Crucible with Lid, Diameter 36 mm, Overall Height 39 mm, Capacity 25 mL, Product Type Crucible, Finish Polished, Material Nickel, For Use With Labware Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Tall Form, 250mL, Porcelain (CG-1882-06)
- ADVANTECH Sieve, 2", B/S, 8 In, Full Ht (2"BS8F)
- TRICORBRAUN 750 Ml Glass Long Neck, Liquor Round, Flint, 18.5Mm Finish California Bar Top 775 Cc (264293)
- BRANSON Replacement Flat Tip (101-148-013)
- UNITED Casserole, Porcelain, Glzd, 1150C, 125mm, Wht (JPC500)
- UNITED Crucible, Nickel, 50mL, Lid (NCR050)
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- UNITED Casserole, Porcelain, Glzd, 1150C, 100mm, Wht (JPC200)
- UNITED Crucible, Porcelain, 15mL, 25x45mm (JCL020)
- UNITED Crucible, Porcelain, Glazd, 1150C, 43mm, PK6 (JCT030)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-101)
- United Labware