Shop All Lab Clamps & Straps
United
Clamp 2 Prong, 10in, Zinc Alloy, 65mm, 30mm
Mfr # CLPVC2
Zoro # G5692967
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Shaker
- Length 8.63 in
- Diameter 3.5 in
- Max. Jaw Opening 3.5 in
- Number of Prongs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # CLPVC2
- Zoro # G5692967
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 8.63 in |
Diameter | 3.5 in |
Height | 1 in |
Overall Height | 1 in |
Overall Length | 8 5/8 in |
Details
Type - Clamp, Stand, Support | Shaker |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 3.5 in |
Number of Prongs | 2 |
Material | polypropylene |
Max. Capacity | 1,000 mL |
Body Material | Zinc Alloy |
Item | Flask Clamp |
Product Type | Buret Clamp |
Maximum Capacity | 1 L |
Clamp Material | Die Cast Zinc Alloy |
Compatible Product Type | Rod |
Base Material | Die Cast Zinc Alloy |
Maximum Jaw Opening | 3 1/2 in |
Clamp Finish | Die Cast Zinc Alloy |
Minimum Jaw Opening | 0 in |
Description
Shaker, Clamp, Length 8.63 in, Diameter 3.5 in, Base Length Not Applicable, Base Width Not Applicable, Max. Jaw Opening 3.5 in, Number of Prongs 2, Material Polypropylene, Height 1 in, Max. Capacity 1,000 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-45X Trinocular Articulating Zoom Microscope With Clamp (SM-6TX)
- UNITED SCIENTIFIC Friction On An Inclined Plane Set (INPW02)
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- UNITED Support Stand And Rings, 18in, 5/16in, Stl (SET462)
- UNITED Support Stand And Rings, 36in, 1/2in, Stl (SET615)
- UNITED Laboratory Jack, Steel, 26cm (LBJK01)
- UNITED Laboratory Jack Set, Steel, 26cm, Rod (LBJSET)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- UNITED Double Burette Clamp, 10in, Aluminum, Slves (CLBURDD)
- A2Z SCILAB Premium Grade Baumgartner Needle Holder Driver 5" (A2Z-ZR415)
- United Lab Stands & Supports