Shop All Lab Dishes
United
Cent Tube, Sterl, Racked, Amber, 50 mL, PK500
Mfr # P10418
Zoro # G7145105
product price: $177.99
/pk 500, $0.36/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # P10418
- Zoro # G7145105
- Country of Origin India
- Category Lab Dishes
Details
Item | Cent Tube,Sterl,Racked,Amber,50 mL,PK500 |
Industry Type | Healthcare |
Description
Cent Tube,Sterl,Racked,Amber,50 mL,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL0)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5mL, PK12 (5YGY6)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 3 (81065)
- UNITED Laboratory Tray, 15 x 12 x 3", PK10 (81702)
- UNITED SCIENTIFIC Glass Plates, 3 x 3 In, PK 12 (GLP3X3)
- MEGUIARS BOAT/RV GEL WASH (MGM-5416)
- LAB SAFETY SUPPLY Swab, Poly, Pointed Tip, PK100 (22CW83)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- NATIONAL PRESTO Cup Concntrtr Micro Bg8 (09964)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 1000mL, Flat Bottom, Borosilicate Glass, 3PK (UNCRDSH-FB-1000)
- United Lab Dishes