Shop All Lab Crucibles
United
Casserole, Porcelain, Glzd, 1150C, 85mm, Wht
Mfr # JPC140
Zoro # G9050291
original price:
$10.69
5% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 140 mL
- Color White
- Material Porcelain
- Diameter 85 mm
- Finish Glazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # JPC140
- Zoro # G9050291
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 85 mm |
Height | 42 mm |
Overall Height | 42 mm |
Details
Item | Casserole |
Capacity | 140 mL |
Color | White |
Material | Porcelain |
Finish | Glazed |
Max. Temp. | 1,150 Degrees C |
For Use With | Labware Crucibles |
Product Type | Casserole |
Autoclavable | Yes |
Description
Casserole, Diameter 85 mm, Overall Height 42 mm, Capacity 140 mL, Product Type Casserole, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, For Use With Labware Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Bell Jar and Vacuum Pump (1010126)
- RPI Triton X-100, Reagent Grade, 5 Gal (400002)
- YSI Cap Membrane Kit, Universal (5909)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- UNITED Crucible, Porcelain, 15mL, 25x45mm (JCL020)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- UNITED Crucible, Porcelain, Glazd, 1150C, 53mm, PK6 (JCT050)
- UNITED Casserole, Porcelain, Glzd, 1150C, 100mm, Wht (JPC200)
- UNITED Crucible, Nickel, 100mL (NCR100)
- UNITED Casserole, Porcelain, Glzd, 1150C, 70mm, Wht (JPC060)
- SCIENTIFIC LABWARES Cover, Nickel, For Mfr. No. 790-105 (790-113)
- United Lab Crucibles