Shop All Lab Crucibles
United
Casserole, Porcelain, Glzd, 1150C, 70mm, Wht
Mfr # JPC060
Zoro # G2108815
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 mL
- Color White
- Material Porcelain
- Diameter 70 mm
- Finish Glazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # JPC060
- Zoro # G2108815
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 70 mm |
Height | 33 mm |
Overall Height | 33 mm |
Details
Item | Casserole |
Capacity | 60 mL |
Color | White |
Material | Porcelain |
Finish | Glazed |
Max. Temp. | 1,150 Degrees C |
For Use With | Labware Crucibles |
Product Type | Casserole |
Autoclavable | Yes |
Description
Casserole, Diameter 70 mm, Overall Height 33 mm, Capacity 60 mL, Product Type Casserole, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, For Use With Labware Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Spade Lugs, Chromel, for Type K an, PK 10 (18528-03)
- GLOBE SCIENTIFIC PCR 8-strip flat caps, PP, natural, no tubes PK (PCR-02FC)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- LAB SAFETY SUPPLY Swab, Elliptic Foam Tip, PK100 (22CW80)
- UNITED Casserole, Porcelain, Glzd, 1150C, 100mm, Wht (JPC200)
- UNITED Crucible, Porcelain, Glazd, 1150C, 43mm, PK6 (JCT030)
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- UNITED Casserole, Porcelain, Glzd, 1150C, 85mm, Wht (JPC140)
- UNITED Crucible, Nickel, 50mL, Lid (NCR050)
- CHEMGLASS Crucible, Low Form, 10mL, Porcelain (CG-1883-02)
- United Labware