Shop All Lab Crucibles
United
Casserole, Porcelain, Glzd, 1150C, 100mm, Wht
Mfr # JPC200
Zoro # G9050282
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 200 mL
- Color White
- Material Porcelain
- Diameter 100 mm
- Max. Temp. 1,150 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # JPC200
- Zoro # G9050282
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 100 mm |
Height | 52 mm |
Overall Height | 52 mm |
Details
Item | Casserole |
Capacity | 200 mL |
Color | White |
Material | Porcelain |
Max. Temp. | 1,150 Degrees C |
Finish | Glazed |
For Use With | Labware Crucibles |
Product Type | Casserole |
Autoclavable | Yes |
Description
Casserole, Diameter 100 mm, Overall Height 52 mm, Capacity 200 mL, Product Type Casserole, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, For Use With Labware Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC Conical or Skirted Tube adapter for, PK4 (75005736)
- SENSOREX Flat Tip pH Combination Electrode BNR Connector (S651CD)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- UNITED SCIENTIFIC Nessler Cylinder Rack, For 100Ml Tubes (76102)
- UNITED Crucible, Porcelain, Glazd, 1150C, 53mm, PK6 (JCT050)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- UNITED Crucible, Nickel, 100mL (NCR100)
- UNITED Casserole, Porcelain, Glzd, 1150C, 85mm, Wht (JPC140)
- UNITED Crucible, Nickel, 50mL, Lid (NCR050)
- UNITED Casserole, Porcelain, Glzd, 1150C, 70mm, Wht (JPC060)
- CHEMGLASS Crucible, Low Form, 250mL, Porcelain (CG-1883-06)
- United Lab Crucibles