Shop All Gate Valves
United Brass Works
Gate Valve, 3/4 In., FNPT, Bronze
Mfr # 294001
Zoro # G5065523
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Bronze
- Inlet to Outlet Length 1-21/32"
- Handle Type Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Brass Works
- MFR # 294001
- Zoro # G5065523
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Inlet to Outlet Length | 1-21/32" |
Pipe Size - Valves | 3/4" |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Gate Valve |
Handle Type | Hand Wheel |
Max. Water Pressure - CWP | 385 psi |
Valve Max. Fluid Temp. | 406 Degrees F |
Body Material - Valves | Bronze |
Handle Material | Ductile Cast Iron |
Max. Cold Working Pressure - CWP | 385 psi |
Top of Handle to Inlet Center | 7-25/32" |
Stem Material | Brass |
Valve Stem Type | Rising |
Wedge Material | Stainless Steel |
Standards | MSS-SP-80-97, CRN OCO7135.2C |
Description
Gate Valve, Body Material Bronze, Stem Material Brass, Wedge Material Stainless Steel, Handle Type Hand Wheel, Standards CRN OCO7135.2C, MSS-SP-80-97, Handle Material Ductile Cast Iron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Polymer Male Quick Connector Faucet, 12PK (839074-1001)
- TAYMOR Towel Bar, Polished Chrome, Astral, 24In (04-2824)
- NIBCO 1-1/2. in. ABS Spigot x FIPT Street Adapter (C58032HD112)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1001)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (294000)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (307165)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (299912)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (314016)
- LEGEND VALVE 2" T-408 NO LEAD GATE VALVE (104-708NL)
- United Brass Works Gate Valves