Shop All Gate Valves
United Brass Works
Gate Valve, 3/4 In., FNPT, Bronze
Mfr # 293981
Zoro # G5065514
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Body Material Bronze
- Body Material - Valves Bronze
- Handle Type Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Brass Works
- MFR # 293981
- Zoro # G5065514
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Inlet to Outlet Length | 3 3/32 in |
Pipe Size - Valves | 3/4" |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Gate Valve |
Body Material - Valves | Bronze |
Handle Type | Hand Wheel |
Stem Material | Bronze |
Max. Cold Working Pressure - CWP | 385 psi |
Standards | CRN OCO7135.2C, MSS-SP-80-97 |
Valve Max. Fluid Temp. | 406 Degrees F |
Max. Water Pressure - CWP | 385 psi |
Valve Stem Type | Rising |
Handle Material | Zinc |
Top of Handle to Inlet Center | 6 19/32 in |
Wedge Material | Stainless Steel |
Description
Gate Valve, Body Material Bronze, Stem Material Bronze, Wedge Material Stainless Steel, Handle Type Hand Wheel, Standards CRN OCO7135.2C, MSS-SP-80-97, Handle Material Zinc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" MNPT Quick Disconnect Coupler (HFCD10612)
- LEGRIS All Metal Push to Connect Fitting (3816 12 00)
- ASCO Rebuild Kit (314491)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375017)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (299912)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., FNPT, Carbon Steel (296966)
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (294000)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (293980)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- MILWAUKEE VALVE Gate Valve, Class 200, 2-1/2 In., FNPT (1153 2-1/2)
- United Brass Works Valves