Shop All Gate Valves
United Brass Works
Gate Valve, 2 In., FNPT, Carbon Steel
Mfr # 299914
Zoro # G5065487
product price: $2,027.99
/ea
Free Shipping & Returns
$2,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material Carbon Steel
- Stem Material 410 Stainless Steel
- Max. Water Pressure - CWP 750 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Brass Works
- MFR # 299914
- Zoro # G5065487
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 9-13/64" |
Pipe Size - Valves | 2" |
Overall Length | 9.2 in |
Handle Height | 16 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Description
Gate Valve, For Media Steam, Water, Body Material Carbon Steel, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 750 psi, Maximum Pressure - Steam 650 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galvanized Steel Two Hole Strap, 1-1/4" Pipe Size (0500381249)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24in.L (12PL-CA11-0240-11C-38C)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52159-SS-PR25)
- MOEN Tub Filler Spout Manifold Cis (MANCIS)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (299912)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., FNPT, Carbon Steel (296966)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (293980)
- UNITED BRASS WORKS Gate Valve, 1 In., FNPT, Carbon Steel (296950)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (307165)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (105 2-1/2)
- United Brass Works Gate Valves