Shop All Gate Valves
United Brass Works
Gate Valve, 2 In., Flange, Carbon Steel
Mfr # 314020
Zoro # G5065557
product price: $2,670.99
/ea
Free Shipping & Returns
$2,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Body Material Carbon Steel
- Standards ANSI B16.41, ASME Boiler and Pressure Vessel COD Section 1 PG 42.1.12
- Handle Type Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Brass Works
- MFR # 314020
- Zoro # G5065557
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Pipe Size - Valves | 2" |
Inlet to Outlet Length | 12-19/32" |
Overall Length | 12.6 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Handle Height | 9.2 in |
Connection Size - Side 1 | 2 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 2 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 750 psi, Maximum Pressure - Steam 650 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 2.5 Gpm Single-Function Wall-M (965-AK-BN)
- DANCO Slip Joint Washers No.25 (36660B)
- PARKER Extruded Branch Tee, Brass, 3/8 in, NPT (2224P-6)
- MOEN M-Pact Posi-Temp(R) 1/2" Ips Connection w/Pressure Balancing (2590)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., FNPT, Carbon Steel (296966)
- UNITED BRASS WORKS Gate Valve, 1 In., FNPT, Carbon Steel (296950)
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (293980)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (299912)
- DIXON BR Angle Valve, FNPT Inlet 2-1/2" (AV250-I)
- United Brass Works Valves