Shop All Gate Valves
United Brass Works
Gate Valve, 2 In., Flange, Carbon Steel
Mfr # 307175
Zoro # G5065471
product price: $1,986.99
/ea
Free Shipping & Returns
$1,986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Body Material Carbon Steel
- Handle Material Ductile Cast Iron
- Valve Class Class 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Brass Works
- MFR # 307175
- Zoro # G5065471
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 12-19/32" |
Pipe Size - Valves | 2" |
Overall Length | 12.6 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Handle Height | 18 in |
Connection Size - Side 1 | 2 in |
Description
Gate Valve, For Media Water, Body Material Carbon Steel, Nominal Valve Size 2 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 750 psi, Maximum Pressure - Steam 650 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Universal NuFit Chrome Push Pull Bathtub Stopper, Grid, Combo Pin (48701-PP-CP-G)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12337)
- ELKAY SwirlFlo Single Fountain Stainless (EDFPB114C)
- LEGEND VALVE 1/4" T-415 GATE VALVE (104-501)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (294000)
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (293980)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (299912)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (314016)
- DIXON Wedge Disc Gate Valve, 2.5"FNPTx2.5"MNST (WDGV250F)
- United Brass Works Valves