Shop All Gate Valves
United Brass Works
Gate Valve, 1/2 In., FNPT, Bronze
Mfr # 294000
Zoro # G5065575
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Bronze
- Handle Material Ductile Cast Iron
- Wedge Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Brass Works
- MFR # 294000
- Zoro # G5065575
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length | 1-29/64" |
Details
Connection Type | FNPT |
Body Material | Bronze |
Item | Gate Valve |
Handle Material | Ductile Cast Iron |
Wedge Material | Stainless Steel |
Max. Cold Working Pressure - CWP | 385 psi |
Max. Water Pressure - CWP | 385 psi |
Stem Material | Brass |
Handle Type | Hand Wheel |
Body Material - Valves | Bronze |
Valve Max. Fluid Temp. | 406 Degrees F |
Valve Stem Type | Rising |
Standards | MSS-SP-80-97, CRN OCO7135.2C |
Top of Handle to Inlet Center | 7-31/64" |
Description
Gate Valve, Body Material Bronze, Stem Material Brass, Wedge Material Stainless Steel, Handle Type Hand Wheel, Standards CRN OCO7135.2C, MSS-SP-80-97, Handle Material Ductile Cast Iron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Non-Diverting Tub Spout-Chr (072325-0020A)
- GROHE Universal Flow Control Starlight Chrome (13929000)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-C)
- ZORO SELECT 1/2" NPT Brass Swing Check Valve (10F322)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., FNPT, Carbon Steel (296966)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (299912)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (314016)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (293980)
- UNITED BRASS WORKS Gate Valve, 1 In., FNPT, Carbon Steel (296950)
- LEGEND VALVE 4" T-401 GATE VALVE (104-311)
- United Brass Works Valves