Shop All Gate Valves
United Brass Works
Gate Valve, 1 In., FNPT, Carbon Steel
Mfr # 296950
Zoro # G5065417
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Carbon Steel
- Body Material - Valves Carbon Steel
- Inlet to Outlet Length 3 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Brass Works
- MFR # 296950
- Zoro # G5065417
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Inlet to Outlet Length | 3 51/64 in |
Pipe Size - Valves | 1" |
Overall Length | 5.32 in |
Nominal Valve Size | 1 in |
Handle Length | 10 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Handle Height | 10 in |
Description
Gate Valve, For Media Water, Body Material Steel, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 750 psi, Maximum Pressure - Steam 650 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Lever, Bonnet Material Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Vacuum Breaker, 3/4 In., GHT, 125 psi (8BC)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068058)
- GENERAL TOOLS Tubing Cutter, Steel, 1/8in to 1-1/8in (120)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300035412000)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (307165)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (294000)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (314016)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (299912)
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- VALTERRA Gate Valve, Class 125, 4 In., Slip (6401GR)
- United Brass Works Gate Valves