Shop All Gate Valves
United Brass Works
Gate Valve, 1 In., Flange, Carbon Steel
Mfr # 307145
Zoro # G5065401
product price: $1,563.99
/ea
Free Shipping & Returns
$1,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Flanged
- Body Material Carbon Steel
- Top of Handle to Inlet Center 10 in
- Inlet to Outlet Length 9 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Brass Works
- MFR # 307145
- Zoro # G5065401
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Inlet to Outlet Length | 9 45/64 in |
Pipe Size - Valves | 1" |
Overall Length | 9.7 in |
Connection Size - Side 2 | 1 in |
Handle Height | 10 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Description
Gate Valve, For Media Water, Body Material Carbon Steel, Nominal Valve Size 1 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 750 psi, Maximum Pressure - Steam 650 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 4" Flanged Cast Steel Swing Check Valve (1570 CB2 4)
- PRO PRODUCTS Water Neutralizer, Neutra Sul, Eliminate Rotten Egg Smell, 1 gal Bottle, Use With Chemical Feed Pump (HP41N)
- ZORO SELECT 1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNG08)
- JOMAR VALVE 1" NPT Lead Free Brass Spring Check Valve (T-521G)
- UNITED BRASS WORKS Gate Valve, 1 In., FNPT, Carbon Steel (296950)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., FNPT, Carbon Steel (296966)
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (307165)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (293980)
- SMITH-COOPER IPS Prem Gate Valve, NL 2" (4347000270)
- United Brass Works Valves