Shop All Gate Valves
United Brass Works
Gate Valve, 1-1/4 In., Flange
Mfr # 307155
Zoro # G5082244
product price: $2,004.99
/ea
Free Shipping & Returns
$2,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Flanged
- Body Material Carbon Steel
- Handle Material Ductile Cast Iron
- Body Material - Valves Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Brass Works
- MFR # 307155
- Zoro # G5082244
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Inlet to Outlet Length | 9 45/64 in |
Pipe Size - Valves | 1 1/4" |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Height | 10 in |
Overall Length | 9.7 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 1 1/4 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 750 psi, Maximum Pressure - Steam 650 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-1)
- CHARLOTTE PIPE AND FOUNDRY 6 In. Schedule 40 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 00300 1600HA)
- SOUTHLAND 1 In. x 3-1/2 In. Schedule 40 Steel Black Iron Nipple (585-035DB)
- CHICAGO FAUCET Spring, 386-013JKNF (386-013JKNF)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (293980)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (299912)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (314016)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., FNPT, Carbon Steel (296966)
- UNITED BRASS WORKS Gate Valve, 1 In., FNPT, Carbon Steel (296950)
- BONNEY FORGE Manual 1500 Steel Socket Weld 1in Wedge Gate Valve (9HL-19F-LE)
- United Brass Works Gate Valves