Shop All Gate Valves
United Brass Works
Gate Valve, 1-1/2 In., FNPT, Carbon Steel
Mfr # 299913
Zoro # G5065435
product price: $1,732.99
/ea
Free Shipping & Returns
$1,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Carbon Steel
- Inlet to Outlet Length 7 51/64 in
- Top of Handle to Inlet Center 10 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Brass Works
- MFR # 299913
- Zoro # G5065435
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet to Outlet Length | 7 51/64 in |
Pipe Size - Valves | 1 1/2" |
Overall Length | 7.8 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Height | 10.59 in |
Description
Gate Valve, For Media Steam, Water, Body Material Carbon Steel, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 750 psi, Maximum Pressure - Steam 650 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 5/8" Pipe Size (207ACBHS-2)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 160 (82702)
- TECHNIFIT Fitting, PTC, Union Tee, Brass, 1/8" (B18UT)
- MOEN Chrome Cycling Tub/Shower (T41311CGR)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (314016)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., FNPT, Carbon Steel (296966)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (294000)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (307165)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (293980)
- CHICAGO VALVES AND CONTROLS 8", Stainless Steel Class 150 Flanged Gate Valve (21611080)
- United Brass Works Valves