Shop All Bottle Dispensers & Spigots
United
Bottle Top Dispenser
Mfr # BTDR-3
Zoro # G5681085
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 10.0mL
- For Use With Bottles
- Graduations 0.2 mL
- Autoclavable Yes
- Includes (5) Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # BTDR-3
- Zoro # G5681085
- Country of Origin India
- Category Bottle Dispensers & Spigots
Details
Item | Bottle Top Dispenser |
Volume | 10.0mL |
For Use With | Bottles |
Graduations | 0.2 mL |
Autoclavable | Yes |
Includes | (5) Adapters |
Accuracy | +0.5/-0.050% |
Product Type | Bottle Top Dispenser |
Minimum Graduation - Metric | 0.2 mL |
Maximum Graduation - Metric | 2 mL |
Graduation Increments - Metric | 0.2 mL |
For Solution Types | Fuming Acid |
Graduated | Yes |
Capacity - Metric | 10 mL |
Description
Bottle Top Dispenser, Capacity - Metric 10 mL, Graduation Increments - Metric 0.2 mL, Minimum Graduation - Metric 0.2 mL, Maximum Graduation - Metric 2 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable Yes, For Solution Types Fuming Acid, Accuracy +0.5/-0.050 Percent, Graduated Yes, Includes (5) Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Non-Treated Plate with Lid, Individual, Sterile, 384-Well (229538)
- ELGA Ro Module Flex (LC217)
- AMSCOPE 7X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6T-FRL)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 10, PK 6 (33310)
- UNITED Bottle Top Dispenser (BTDR-2)
- UNITED Bottle Top Dispenser (BTDR-1)
- UNITED Bottle Top Dispenser (BTDR-5)
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- WHEATON Bottle Top Dispenser, 2.5 to 25mL (W844102)
- DLAB Bot Top Dspnsr, 50 mL (61TA19)
- DYNALON Spigot, HDPE, White (212905)
- United Lab Caps, Plugs & Dispensers