Shop All Copy & Printer Paper
United Book Press
Military Log/Record Book, 192 Sheets
Mfr # 7530-00-222-3521
Zoro # G901209349
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 5-1/2 x 8 in
- Paper Weight 20 lb
- Recycled Content 0 %
- Total Number of Sheets 192
- Binding Stitched Binding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Book Press
- MFR # 7530-00-222-3521
- Zoro # G901209349
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 5-1/2 x 8 in |
Details
Item | Military Log/Record Book |
Paper Weight | 20 lb |
Recycled Content | 0 % |
Total Number of Sheets | 192 |
Binding | Stitched Binding |
Rule | College |
Cover Material | Stiff Cloth |
Cover Color | Green |
Backing | Hard |
Binding Location | Left |
Paper Color | White |
Description
Military Log/Record Book, Cover Color Green, Cover Material Stiff Cloth, Binding Stitched Binding, Binding Location Left, Backing Hard, Total Number of Sheets 192, Sheet Size 5-1/2 x 8 in, Rule College, Paper Color White, Paper Weight 20 lb, Recycled Content 0 Percent, Includes Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Wall Display Unit, Landscape, 10 A4 Size Asst Color Pockets (W291A4LAN)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- INNOVERA Reman CMYK Ink, Replace for Epson T252XL/T252 (T252XL-BCS), 1100/300PY (IVRT252XLBCS)
- NIFTY PRODUCTS Hybrid Stretch Film, 18"x1500ft., Clr, PK4 (F18BASIC)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 8.5 x 11 Inch, 50 Sheets, 200 gsm, Letter Size, 50PK (32204)
- ASTROBRIGHTS Brights Sprinkle 65Lb Pk (WAU91715)
- NEENAH PAPER ColoPaper, CoolAssortment, 500, PK500 (20264)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (86710)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500, Color: White (06051)
- AVERY Avery® Inkjet Post Card, 4" x 6", Matte, White, 100 Cards/Pack (8386)
- SOUTHWORTH Paper, Parchment, 24No, Gold, PK500 (994C)
- United Book Press Copy & Printer Paper