Shop All Depressed Center Wheels
United Abrasives/Sait
United Abrasives - Sait Depressed Center Wheel T27 Z-TECH 5"x .095" x 7/8" Zirconium
Mfr # 22335
Zoro # G106381154
product price: $179.99
/pk 25, $7.20/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 22335
- Zoro # G106381154
- UPC # 699053223353
- Country of Origin United States
- Category Depressed Center Wheels
Description
United abrasives - sait 22335 depressed center wheel t27 z-tech 5"x .095" x 7/8" zirconium type 27 combo wheel - cut, notch, debur, & light grind. Aluminum oxide grain, general purpose. Provides consistent performance with long life. Increases productivity: 1 wheel to cut, notch, debur and light grind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27 (75543)
- TIGER INOX CW, 6" x 0.045" x 7/8", 60, Type 1 (58102)
- DEDECO SUNBURST 7/8'' TC 4-PLY PEACH 6 MICRON (A/O) 3/32'' 6/BX (1266)
- FLEX-HONE TOOL BC212800AO FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC212800AO)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4" Dia, 1/4" Thick, 5/8" Arbor Hole Size, Aluminum Oxide (20013)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22345)
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x5811PK10 (22613)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24R 6"x 1/8" x 7/8" 24 Grit Aluminum Oxide (22042)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 9" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20919)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20096)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 5/8"-11 Arbor Hole Size (22430)
- United Abrasives/Sait Depressed Center Wheels