Shop All Depressed Center Wheels
United Abrasives/Sait
United Abrasives - Sait Depressed Center Wheel T27 Saitech 7"x 1/4" x 7/8" Ceramic Alum. Oxide
Mfr # 20084
Zoro # G606381913
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 20084
- Zoro # G606381913
- UPC # 699053200842
- Country of Origin United States
- Category Depressed Center Wheels
Description
United abrasives - sait 20084 depressed center wheel t27 saitech 7"x 1/4" x 7/8" ceramic alum. Oxide type 27 grinding wheel, ceramic aluminum oxide grain. High performance, very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut. Combines fast stock removal with long life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .003, HC Steel, 3/16" dia. (05010)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 100 Grit (941601221)
- FLEX-HONE TOOL BC200400 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC200400)
- PFERD Grinding Wheel, T27, 4-1/2"x1/4", Type 27, 4-1/2 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (60063)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22614)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23334)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 7/8" Arbor Hole Size (22320)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Ceramic (20064)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22620)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23321)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08N602)
- United Abrasives/Sait Depressed Center Wheels