Shop All Depressed Center Wheels
United Abrasives/Sait
United Abrasives - Sait Depressed Center Wheel T27 A24R 9"x 1/8" x 7/8" 24 Grit Aluminum Oxide
Mfr # 22065
Zoro # G606381715
product price: $232.99
/pk 25, $9.32/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 22065
- Zoro # G606381715
- UPC # 699053220659
- Country of Origin United States
- Category Depressed Center Wheels
Description
United abrasives - sait 22065 depressed center wheel t27 a24r 9"x 1/8" x 7/8" 24 grit aluminum oxide type 27 cutting/grinding wheel, aluminum oxide grain. Designed and manufactured to perform both cutting and light grinding. Reinforced with the highest quality fiberglass for maximum safety and performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Finishing Block Refills, G2,180 G, PK15 (12185035)
- CONTINENTAL ABRASIVES 3" x 1/16" x 1/4" Signature T1 Small Diameter Cut-Off Wheel (A2-10300611)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD581H)
- ECONOLINE Dust Blow Off Gun (201749)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20062)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .090" Thick, 7/8" Arbor Hole Size (20903)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (24210)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A60S 7"x .045" x 7/8" 60 Grit Alum. Oxide (22053)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 3/16" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20050)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20165)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T362)
- United Abrasives/Sait Depressed Center Wheels