Shop All Depressed Center Wheels
United Abrasives/Sait
United Abrasives - Sait Depressed Center Wheel T27 A24R 9"x 1/4" x 7/8" 24 Grit Aluminum Oxide
Mfr # 20090
Zoro # G106380898
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 20090
- Zoro # G106380898
- UPC # 699053200903
- Country of Origin United States
- Category Depressed Center Wheels
Description
United abrasives - sait 20090 depressed center wheel t27 a24r 9"x 1/4" x 7/8" 24 grit aluminum oxide type 27 grinding wheel, aluminum oxide grain. For general purpose grinding, longer life for fewer wheel changes. Internally reinforced with the highest quality fiberglass for maximum safety
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P220, PK100 (23-332-220)
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel (DW8706)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Coarse, SC-BS, Brown (61500072709)
- CONTINENTAL ABRASIVES 6" x 1/2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel (FW-612120)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20062)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A60S 7"x .045" x 7/8" 60 Grit Alum. Oxide (22053)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, 3/32" Thick, 5/8"-11 Arbor Hole Size (22120)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20953)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 28, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (21005)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22130)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843616)
- United Abrasives/Sait Depressed Center Wheels