Shop All Depressed Center Wheels
United Abrasives/Sait
United Abrasives - Sait Depressed Center Wheel T27 A24R 6"x 1/8" x 7/8" 24 Grit Aluminum Oxide
Mfr # 22042
Zoro # G306381312
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 22042
- Zoro # G306381312
- UPC # 699053220420
- Country of Origin United States
- Category Depressed Center Wheels
Description
United abrasives - sait 22042 depressed center wheel t27 a24r 6"x 1/8" x 7/8" 24 grit aluminum oxide type 27 cutting/grinding wheel, aluminum oxide grain. Designed and manufactured to perform both cutting and light grinding. Reinforced with the highest quality fiberglass for maximum safety and performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 7/8 In, 1/4 Shank (310-002053A)
- ECONOLINE Door Gasket, Sold by Foot, 5/16inx1/2in (411401)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDSX1)
- DEWALT 8" crimped bench wire wheel 5/8" abror, wide face, .014" wire (DW4907)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 3/16" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20050)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20086)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20953)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20165)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22082)
- UNITED ABRASIVES/SAIT Pipeline WheelT275x18x78PK25 (22274)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843244)
- United Abrasives/Sait Depressed Center Wheels