Shop All Depressed Center Wheels
United Abrasives/Sait
United Abrasives - Sait Depressed Center Wheel T27 9"x 1/4" x 5/8-11" Ceramic Alum. Oxide
Mfr # 20099
Zoro # G906382016
product price: $313.99
/pk 10, $31.40/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 20099
- Zoro # G906382016
- UPC # 699053200996
- Country of Origin United States
- Category Depressed Center Wheels
Description
United abrasives - sait 20099 depressed center wheel t27 9"x 1/4" x 5/8-11" ceramic alum. Oxide type 27 grinding wheel, ceramic aluminum oxide grain. High performance, very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut. Combines fast stock removal with long life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252419)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 120 (A009698)
- DYNABRADE Disc Pad, 2-3/4"X8" (57460)
- WEILER Wheel Brush, Narrow Face, 6 in Brush dia, 3/4 in Face W, 1/2 to 5/8 in Arbor Hole, Crimped Filament/ (01705)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20916)
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x5811PK10 (20180)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23335)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 29, 7" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (27511)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20173)
- UNITED ABRASIVES/SAIT Grinding Wheel, T-27, 6x1/4x7/8, A24R, PK25, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size (20079)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08F455)
- United Abrasives/Sait Depressed Center Wheels