Shop All Depressed Center Wheels
United Abrasives/Sait
United Abrasives - Sait Depressed Center Wheel T27 9-1/2"x 1/8" x 7/8" Proprietary Grain
Mfr # 20040
Zoro # G006380905
product price: $568.99
/pk 25, $22.76/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 20040
- Zoro # G006380905
- UPC # 699053200408
- Country of Origin United States
- Category Depressed Center Wheels
Description
United abrasives - sait 20040 depressed center wheel t27 9-1/2"x 1/8" x 7/8" proprietary grain type 27 cutting/grinding wheel, proprietary grain and bond system. Fast, free-cutting with exceptional life. Premium performance cutting and light grinding for the toughest applications. Reinforced with the highest quality fiberglass for maximum safety and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41304)
- METABO Sanding Belt, Coated, 5 21/32 in W, 11 5/16 in L, 120 Grit, Fine, Aluminum Oxide, Blue (623475000)
- SHAVIV Round Double Sided Blade, R10 (151-29141)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727944)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24N 4"x 1/8" x 5/8" 24 Grit Aluminum Oxide (20015)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20956)
- UNITED ABRASIVES/SAIT Pipeline WheelT276x18x78PK25 (22042)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 29, 7" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (27511)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20065)
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x5811PK10 (20178)
- DEWALT 6" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4624)
- United Abrasives/Sait Depressed Center Wheels