Shop All Depressed Center Wheels
United Abrasives/Sait
United Abrasives - Sait Depressed Center Wheel T27 7"x .045" x 7/8" Ceramic Alum. Oxide
Mfr # 22088
Zoro # G606380480
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 22088
- Zoro # G606380480
- UPC # 699053220888
- Country of Origin United States
- Category Depressed Center Wheels
Description
United abrasives - sait 22088 depressed center wheel t27 7"x .045" x 7/8" ceramic alum. Oxide type 1 thin high speed cut-off wheel, ceramic aluminum oxide grain. High performance, very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut. Fast cutting with extremely long life. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850570)
- S AND H INDUSTRIES Allsource 41800 Front Open Industrial Blast Cabinet, Steel (41800)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- NORTON ABRASIVES Abrasive Roll, 2" Wx 150 ft. L, 120G, Brown (66261126297)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20070)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 5" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22040)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x .045" x 7/8" Ceramic Alum. Oxide (22072)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide (20060)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (20087)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20078)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20165)
- United Abrasives/Sait Depressed Center Wheels