Shop All Depressed Center Wheels
United Abrasives/Sait
United Abrasives - Sait Depressed Center Wheel T27 6-1/2"x 1/8" x 5/8-11" Proprietary Grain
Mfr # 20130
Zoro # G406380444
product price: $161.99
/pk 10, $16.20/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 20130
- Zoro # G406380444
- UPC # 699053201306
- Country of Origin United States
- Category Depressed Center Wheels
Description
United abrasives - sait 20130 depressed center wheel t27 6-1/2"x 1/8" x 5/8-11" proprietary grain type 27 cutting/grinding wheel, proprietary grain and bond system. Fast, free-cutting with exceptional life. Premium performance cutting and light grinding for the toughest applications. Reinforced with the highest quality fiberglass for maximum safety and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1" 60gr (15F706)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45185)
- MERIT Surface Conditioning Disc, 5In, 80G, Medium (05539512518)
- PEARL Redline Max A.O. Depressed Center Grinding Wheel 9 x 1/4 x 7/8 A/WA24R T-27 (DCRED90)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22345)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (20097)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 7" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22052)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4" Dia, .045" Thick, 5/8" Arbor Hole Size, Aluminum Oxide (22011)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 Z-TECH 7"x 1/4" x 7/8" 24 Grit Zirconium (22604)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .090" Thick, 7/8" Arbor Hole Size (20903)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252841891)
- United Abrasives/Sait Depressed Center Wheels