Shop All Depressed Center Wheels
United Abrasives/Sait
United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 3/16" x 7/8" 24 Grit Alum. Oxide
Mfr # 20050
Zoro # G806380402
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 20050
- Zoro # G806380402
- UPC # 699053200507
- Country of Origin United States
- Category Depressed Center Wheels
Description
United abrasives - sait 20050 depressed center wheel t27 4-1/2"x 3/16" x 7/8" 24 grit alum. Oxide type 27 grinding wheel, aluminum oxide grain. Fast grinding, soft bond for fast stock removal. Internally reinforced with the highest quality fiberglass for maximum safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 80, TR (66254482331)
- NORTON CO Sanding Disc H/L 5In 100Grit (04061)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51148)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253048983)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23320)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 29, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (27610)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A46N 7"X 1/4"X 5/8-11" Aluminum Oxide (20088)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (20097)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size (22021)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22390)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23322)
- United Abrasives/Sait Depressed Center Wheels